APURE pH Controller A11PR 96x96x130mm 1pc
Rp5.299.900
Persediaan
Spesifikasi Produk
Model Number | A11PR |
---|---|
Unit | 1pc |
Dimensions (mm) | 96x96x128 |
Measuring Range (pH) | 0-14.00 |
Measurement Range (°C) | 0-135 |
Resolution (pH) | 0.01 |
Resolution (°C) | 0.1 |
Accuracy (pH) | ±0.01 |
Accuracy (°C) | ±0.2 |
Electrode (cm-1) | 0.05 Sanitary Grade Electrode (1/2" Thread) |
Current Output (mA) | 4-20 (Isolated Protection Signal Output) |
Cable Length (m) | 10 or Others (5-30) |
Temperature for Working Conditions (°C) | 0-50 |
Working Conditions Humidity (%RH) | <85 |
Cut Off Dimensions (mm) | 92x92 |
Berat (Kg) | 3.0 |
Tanggal Produk Terdaftar | 03 November 2023 |
Terakhir Diperbaharui | 28 July 2025 |
Informasi Produk
Description
Introducing the Apure A11PR - Precision & Performance in Water Monitoring.
- Accuracy: ±0.01 pH; ±1 mV
- Measurement Range: pH 0-14, ORP -1999 to +1999 MV
- Temperature Compensation: 0-100°C
- Alarm Output: 3 groups of relay alarm points (3A/250V AC)
- Perfectly paired with our electrodes:
GRT1120 Glass pH Electrode for precision
PP1020-100 Submersible Electrode Kit for enhanced protection
Whether for industrial water treatment or chemical processes, the Apure A11PR sensor is your go-to solution for accurate, reliable, and efficient water quality monitoring.
- Accuracy: ±0.01 pH; ±1 mV
- Measurement Range: pH 0-14, ORP -1999 to +1999 MV
- Temperature Compensation: 0-100°C
- Alarm Output: 3 groups of relay alarm points (3A/250V AC)
- Perfectly paired with our electrodes:
GRT1120 Glass pH Electrode for precision
PP1020-100 Submersible Electrode Kit for enhanced protection
Whether for industrial water treatment or chemical processes, the Apure A11PR sensor is your go-to solution for accurate, reliable, and efficient water quality monitoring.
Feature
- Easy to operate- Widely used
- Automation
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan