HCP Pompa Celup Kapasitas Besar L-41A Flange L2F4(3.5)-175-180. Upper flange 4" PT/NPT. Lower flange 3.5" PF 380V 1unit

#Nomor SKU S039111920
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number L-41A
Unit 1unit
Power (kW) 0.75
Voltage (V) 380
Outlet Discharge Size (inch) 4
No. of Pole 2
Capacity (L/minute) 1000-600
Head Size (m) 0.9-3.5
Power (HP) 1
Liquid Temperature (°C) 0~40
Protection Degree IP68
Protector Auto-cut (0.5~3HP)
Impeller Axial (0.5~10HP)
Material Outer Cover : SUS304; Upper Cover : FC200; Motor Frame : FC200; Shaft : SUS403; M.seal : CA/CE & SiC/SiC; Casing : FC200; Impeller : ALBC3; Strainer : SUS304
Motor Type 2P (3000rpm:0.5~1HP); Dry Motor
Insulation Type Class B (0.5~1HP)
Berat (Kg) 8.0
Tanggal Produk Terdaftar 27 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Large flow capacities achieved with almost no vibration, or noise, by use of the axial and mix flow design.
- HIGH-QUALITY BRONZE : Widely acclaimed for its ability to withstand corrosion, even to the erosion of sea water and brine and is proved to be able to substantially extend time to service,used on the Upper Cover, Bearing Bracket, & M. Seal Bracket of our pumps. (L-200/250/300A only)
- POWER-SAVING & HIGH-EFFICIENCY ALBC3 (Aluminum Bronze) IMPELLER : Utilizes wear-resistant and anti-corrosion ALBC3 (Aluminum Bronze) Impeller, the same material as the propellers of boats and vessels.
- Robust construction and compact design with a dry motor, double mechanical seals and impeller flow guide vane for high efficiency.
- Pump manufactured with heavy duty housing, cable leads are isolated by hardened epoxy for water proofing, and double mechanical seals.
- High solids, epoxy coating prolongs metals from corrosion and oxidization.
- L Series are equipped with Sacrificial Anode. Sacrificial Anode are create from a metal alloy with a more negative electrochemical potential. Sacrificial Anode are highly active metals, that are used to prevent pump material surface from corroding.
Use
- Aquiculture water pumping and drainage for large volume water applications.
- Water supply for landscape, water features, cooling in the power plant or drainage for industrial.
- Water extracting from rivers, lakes and reservoirs.
- Flood control or used for large volume dewatering.
- Others : Extraction of water from dock and river.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan