SMC General-Purpose Pressure Switch ISG Series ISG211-030-Q 1pc
Rp3.599.900
Persediaan
Spesifikasi Produk
| Model Number | ISG211-030-Q |
|---|---|
| Unit | 1pc |
| Material (Connecting Part) | SUS316 |
| Material (Wetted Part) | (1) SUS316 |
| Ambient and Flowing Fluid Temperature (°C) | -5 to 80 (however, without freezing) |
| Assured Pressure Resistance (MPa) | 1 |
| CE-Compatible Product | (-Q) Compatible products |
| Contact Configuration | 1a1b |
| Display unit | Mpa |
| Gap Adjustment Range (MPa) | 0.015 - 0.2 |
| Hysteresis scale plate for adjustment | None |
| Pipe Connection Diameter | R3/8 |
| Pressure Adjustment Range (MPa) | 0.02 - 0.3 |
| Repeatability (MPa) | ±0.006 |
| Set Pressure Unit | (-) Mpa |
| Suitable fluid | Fluid that does not corrode SUS316, such as steam (150 °C or less) |
| Type of Connection | Lead wire / Capcon Φ11 ~ 13 |
| Waterproof Specification | (2) Drip-proof type (equivalent to IP44) |
| M Code | 21828301 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
The general -purpose pressure switch ISG series is machine tools, industrial machinery, and complexIt is used for automatic pressure control such as hydraulic, water pressure, liquid pressure, and air pressure in a wide range of fields, such as Sa, Chemical Plant, and Power Plants.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan