Falcon Lubricants Chasis Grease CG-202 Brown 180kg 1pc

Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number CG-202
Unit 1pc
Size (kg) 180
Color Brown
Thickener Type Calcium
NLGI Number 3
Texture Tacky
Unworked Penetration (ASTM D-217) '250 at 25°C
Worked Penetration (ASTM D-217) '220 at 25°C
Dropping Point (ASTM D-566) (°C) 110-120
Berat (Kg) 180.0
Tanggal Produk Terdaftar 26 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from calcium soap, refined and filtered mineral lubricating oils and suitable tackfier. The grease exhibits excellent protection against rust and also covers the use of 'spreading' salt and the related danger of rust. The oil film adheres well and does not run off, even during stoppages.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Excellent water resistance and good dispensing properties
- Adhesive properties provide coating to exposed parts
- Easy to pump
- Helps reduce wear even when misaligned, thus helping to lower maintenance costs
- Balanced lubrication properties for longer service life
Use
Chassis lubrication points, ball joints, suspension, steering system and universal joints in various automotive and heavy equipments.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan