Cutes Inverter CT2000 FG Series CT2000FG - 4 - 045 1unit
Rp67.999.900
Persediaan
Spesifikasi Produk
Model Number | CT2000FG - 4 - 045 |
---|---|
Unit | 1unit |
Number of Phase | 3 |
Voltage (V) | 380 |
Applicable Motor Rating (kW) | 45 |
Applicable Motor Rating (HP) | 60 |
Rated Current (A) | 93 |
Rated Capacity (KVA) | 74 |
Frequency Range (Hz) | 0 to 400 |
Acceleration/Deceleration Time (s) | 0 to 6000. (linear, two-step setting) |
V/F Ratio | 14 patterns, or any V/F patterns |
Ambient Temperature (°C) | -10 to 50 |
Display | LCD display, 7-segment LED display, frequency, current, voltage, setting value, function, indicators, fault status |
Protection | Out of phase, low voltage, over voltage, overload, over current, over heating, subthreshold current |
Berat (Kg) | 46.0 |
Tanggal Produk Terdaftar | 26 October 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
150% overloadJogging speed
Upper/lower frequency limit setting
8-step speed setting
Multi-step function
RS485/RS422 communication
Jump frequency
PID control
Multi-function DI
Analog input interface
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan