Niro Granite Tile Urbane GUR09 Seattle 60x60cm 1box(4pcs)

Rp429.900
Persediaan

Spesifikasi Produk

Model Number GUR09
Unit 1box(4pcs)
Color Seattle
Size (cm) 60x60
Surface Slip Stop
Coverage Area (m²/box) 1.44
Thickness (mm) 9.8
Working Size (mm) 597x597
P-Rating P4
Number of faces 9
Shade Variation V3 (Moderately Noticeable From Tile to Tile)
General Application Floor Area, Wall Area
Areal Application Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
Berat (Kg) 30.0
Tanggal Produk Terdaftar 11 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Raw and so- "In-trend", that is the reason why we love Urbane Collection. Cement-look tile brings you the industrial style of concrete with the benefit of widespread usage and no need to worry about cracks in the future. This new collection is versatile that is natural & trendy at the same time. The result is astonishingly beautiful and refreshing.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan