Niro Granite Tile Nuswapada GNP10 Manggaran 03 60x60cm 1box(4pcs)
Rp359.900
Persediaan
Spesifikasi Produk
Model Number | GNP10 |
---|---|
Unit | 1box(4pcs) |
Color | Manggaran 03 |
Size (cm) | 60x60 |
Surface | Matt |
Coverage Area (m²/box) | 1.44 |
Thickness (mm) | 9.8 |
Working Size (mm) | 597x597 |
P-Rating | P2 |
Number of faces | 1 |
Shade Variation | V1 (Uniform From Tile to Tile) |
General Application | Floor Area, Wall Area |
Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
Berat (Kg) | 30.0 |
Tanggal Produk Terdaftar | 11 October 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
In the original motif, "Manggar" was not designed in a geometric concept. But for a more dynamic tile look, in this collection "Manggar" is featured in a geometric pattern also, to represent simplicity and modern design. The philosophy behind "Manggar" or coconut shoots is relentless. It is a symbol of determination; thus, it is hoped that the homeowner to achieve continuous success.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan