Niro Granite Tile Nuswapada GNP08 Manggaran 01 60x60cm 1box(4pcs)

Rp359.900
Persediaan

Spesifikasi Produk

Model Number GNP08
Unit 1box(4pcs)
Color Manggaran 01
Size (cm) 60x60
Surface Matt
Coverage Area (m²/box) 1.44
Thickness (mm) 9.8
Working Size (mm) 597x597
P-Rating P2
Number of faces 1
Shade Variation V1 (Uniform From Tile to Tile)
General Application Floor Area, Wall Area
Areal Application Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
Berat (Kg) 30.0
Tanggal Produk Terdaftar 11 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the original motif, "Manggar" was not designed in a geometric concept. But for a more dynamic tile look, in this collection "Manggar" is featured in a geometric pattern also, to represent simplicity and modern design. The philosophy behind "Manggar" or coconut shoots is relentless. It is a symbol of determination; thus, it is hoped that the homeowner to achieve continuous success.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan