Niro Granite Tile Hardrock GHR04 Moss 60x60cm 1box(3pcs)
Rp259.900
Persediaan
Spesifikasi Produk
| Model Number | GHR04 |
|---|---|
| Unit | 1box(3pcs) |
| Color | Moss |
| Size (cm) | 60x60 |
| Surface | Matt |
| Coverage Area (m²/box) | 1.08 |
| Thickness (mm) | 9 |
| Working Size (mm) | 597x597 |
| P-Rating | P2 |
| Number of faces | 16 |
| Shade Variation | V2 (Slightly Noticeable From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Commercial Outdoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen, Residential Outdoor |
| Berat (Kg) | 32.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Lite Collection is inspired by the professional experience gained throughout the years and aims to be essential for every home and architectural solution for the supply of a variety of projects – A Leader for Tile Essentials. The uniqueness of the Lite collection offers many advantages from the trendy and modern tile design to a variety of tile selection of colors, sizes, and surfaces with affordable prices.
Coverage Area (m²/box) : 1.08
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.08
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/0oS038647024-1.jpg)