Niro Granite Tile Finewood GFN04 Ceddar Brown 15x90cm 1box(8pcs)
Rp489.900
Persediaan
Spesifikasi Produk
| Model Number | GFN04 |
|---|---|
| Unit | 1box(8pcs) |
| Color | Ceddar Brown |
| Size (cm) | 15x90 |
| Surface | Structured |
| Coverage Area (m²/box) | 1.08 |
| Thickness (mm) | 10 |
| Working Size (mm) | 147x897 |
| P-Rating | P3 |
| Number of faces | Non Fixed Faces |
| Shade Variation | V3 (Moderately Noticeable From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
| Berat (Kg) | 30.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Finewood collection is inspired by natural oak in its purity, expressed in an elegant, sophisticated, contemporary, and versatile range of colors. The wood-effect porcelain tiles provide tactile and visual sensations that suffuse the space with a bright atmosphere.
Coverage Area (m²/box) : 1.08
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.08
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/ljS038646775-1.jpg)