TESTO Thermo Hygrometer 625 0563 1625 1unit
Rp9.699.900
Persediaan
Spesifikasi Produk
| Model Number | 625 |
|---|---|
| Unit | 1unit |
| Operating Temperature (°C) | -20 to +50 |
| Product/Housing Material | ABS + PC / TPE |
| Measurement Range (°C) | -20 to +60 |
| Accuracy (°C) | ±0.5 |
| Resolution (°C) | 0.1 |
| Dimensions (mm) | 208x60x28 |
| Dimensions Probe (mm) | 12x15 |
| Battery Type | 3x AA |
| Storage Temperature (°C) | -20 to +50 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 10 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Relative humidity and air temperature are two decisive factors e.g. for the assessment of indoor air quality and comfort. So if you want to ensure that people are comfortable indoors or that optimum conditions prevail in storage rooms , the compact testo 625 thermohygrometer is the ideal choice. To obtain precise results as quickly and easily as possible, the testo 625 not only calculates dewpoint and wet bulb temperature automatically. The time and the point averages are also displayed immediately. And with the testo Smart App, you get the most out of the thermohygrometer:
- Configure measuring instrument
- Display graphical measured value curve
- Save measurement data
- Manage customers and measuring sites
- Documentation on site
- E-mail dispatch of the report
- Configure measuring instrument
- Display graphical measured value curve
- Save measurement data
- Manage customers and measuring sites
- Documentation on site
- E-mail dispatch of the report
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan