Phoenix Contact Sensor/Actuator Box SACB-10/3-L-M12-M8 HD 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
Model Number | SACB-10/3-L-M12-M8 HD |
---|---|
Unit | 1pc |
Product Type | Distributor boxes with M8 to M12 slots |
Operating Ambient Temperature (°C) | -25 to 80 |
Width (mm) | 30 |
Height (mm) | 23.6 |
Length (mm) | 151.5 |
Application | Standard |
Number of Positions | 3 |
Degree of Protection | IP67 |
Coding | A |
Contact Material | CuZn |
Contact Surface Material | Ni/Au |
Contact Carrier Material | PBT |
Nominal Voltage Un (V) | 24 DC |
Number of Slots | 10 |
Seal Material O-ring | FKM |
Max. Current Carrying Capacity Per Path (A) | 1 |
Current Carrying Capacity Per Slot (A) | 1 |
Rated Current Total (A) | 1 |
Max. Operating Voltage Umax (V) | 30 DC |
Material of Contact Master Cable Side | CU alloy |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 28 September 2023 |
Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
Sensor/actuator box, application: Standard, connection method: M8 socket Metal, number of slots: 10, number of positions: 3, coding: A, slot assignment: single, status display: Yes, pnp; master cable connection: M12 plug connection 90°, shielding: no
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan