Phoenix Contact Housing HC-ADV-B10-HLWH-1STM25-MF-BK Black 1pc
Rp539.900
Persediaan
Spesifikasi Produk
Model Number | HC-ADV-B10-HLWH-1STM25-MF-BK |
---|---|
Unit | 1pc |
Product Type | Housing with screw locking |
Operating Ambient Temperature (°C) | -40 to 125 |
Width (mm) | 57 |
Height (mm) | 74 |
Length (mm) | 105 |
Type | B10 |
Housing Material | Die-cast aluminum, salt water resistant |
Application | increased environmental requirements |
Seal Material | Viton |
No. of Cable Outlets | 1 |
Pg Screw Connection | none |
Housing Type | Sleeve housing |
Shielded | no |
Cable Outlet | Lateral |
Locking Type | Screw |
Housing Surface Material | Powder-coated, black |
Locking Latch Material | Stainless steel |
Width of The Assembly Cutout (mm) | 35 |
Length of The Assembly Cutout (mm) | 65 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 27 September 2023 |
Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
Sleeve housing B10, with screw locking, material: Die-cast aluminum, salt water resistant, cable outlets: 1, lateral, 1x M25, height: 74 mm, cable gland: none, increased environmental requirements
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan