Phoenix Contact H Distributor SAC-5PH-ML-FL/2XFL F VP SH 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
Model Number | SAC-5PH-ML-FL/2XFL F VP SH |
---|---|
Unit | 1pc |
Product Type | H-distributor |
Operating Ambient Temperature (°C) | -40 to 85 (Plug/ socket) |
Width (mm) | 28 |
Flammability Rating According To Ul 94 | V0 |
Height (mm) | 47 |
Length (mm) | 80 |
Overvoltage Category | III |
Degree of Pollution | 3 |
Application | Power supply |
Number of Positions | 5 |
Degree of Protection | IP65 |
Insertion/Withdrawal Cycles | > 100 |
Coding | L |
Seal Material | HNBR |
No. of Cable Outlets | 3 |
Contact Surface Material | Au |
Nominal Current IN (A) | 16 (at 40 °C) |
Contact Carrier Material | PBT |
Thread Type | M12 |
Material for Screw Connection | Brass, nickel-plated |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 27 September 2023 |
Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
H distributor, 5-position, shielded, Plug straight M12, coding: L, on Socket straight M12, coding: L and Socket straight M12, coding: L, for direct current up to 16 A/63 V, Parallel distributor
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan