Phoenix Contact Distribution Block PTFIX 18X2,5 BK Black 1pack(8pcs)
Rp1.599.900
Persediaan
Spesifikasi Produk
Model Number | PTFIX 18X2,5 BK |
---|---|
Unit | 1pack(8pcs) |
Product Type | Distributor terminal block |
Operating Ambient Temperature (°C) | -60 to 105 (max. short-term operating temperature RTI Elec.) |
Width (mm) | 46.9 |
Flammability Rating According To Ul 94 | V0 |
Color | Black |
Height (mm) | 28.6 |
Storage/Transport Ambient Temperature (°C) | -25 to 60 (for a short time, not exceeding 24 h, -60 to +70 ) |
Overvoltage Category | III |
Degree of Pollution | 3 |
Depth (mm) | 21.7 |
Rated Surge Voltage (kV) | 6 |
Ambient Temperature for Assembly (°C) | -5 to 70 |
Conductor Cross Section Flexible (mm²) | 0.14 to 2.5 |
Insulating Material | PA |
Permissible Humidity (Storage/Transport) (%) | 30 to 70 |
Stripping Length (mm) | 8 to 10 |
Maximum Power Dissipation for Nominal Condition (W) | 0.77 |
Time of Exposure (s) | 30 |
Test Duration per Axis (hour) | 5 |
Shock Duration (ms) | 18 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 27 September 2023 |
Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
Distribution block, Basic terminal block, nom. voltage: 450 V, nominal current: 24 A, number of connections: 18, connection method: Push-in connection, cross section: 0.14 mm2 - 4 mm2, mounting type: for snapping onto a DIN rail adapter, Direct mounting with flange, Free-hanging, color: black
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan