Phoenix Contact Connector SACC-M12MS-8QO-0,5 SH 1pc

#Nomor SKU S038519314
Wishlist
Rp729.900
Persediaan

Spesifikasi Produk

Model Number SACC-M12MS-8QO-0,5 SH
Unit 1pc
Product Type Circular connector (cable-side)
Operating Ambient Temperature (°C) -40 to 85 (Plug/ socket)
Flammability Rating According To Ul 94 V0
Length (mm) 58
Overvoltage Category III
Degree of Pollution 3
Number of Positions 8
Insertion/Withdrawal Cycles ≥ 100
Rated Surge Voltage (kV) 0.8
Ambient Temperature for Assembly (°C) -5 to 50
Contact Material CuSn
Seal Material NBR
No. of Cable Outlets 1
Contact Surface Material Ni/Au
Nominal Current IN (A) 2
Outside Diameter (mm) 5 to 9.7
Contact Carrier Material PA 6.6
Material for Screw Connection Zinc die-cast, nickel-plated
Shielded yes
Tightening Torque (N m) 5 (Pressure nut)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector, Universal, 8-position, halogen-free, shielded, Plug straight M12, A, Insulation displacement connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 5 mm ... 9.7 mm
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan