Phoenix Contact Box PC 1158244 BL2 BPC 1501E-W-64-W10-T 1pc

Rp32.999.900
Persediaan

Spesifikasi Produk

Model Number 1158244
Unit 1pc
Product Type Box PC
Operating Ambient Temperature (°C) -20 to 50 (with 0.5 m/s airflow)
Storage/Transport Ambient Temperature (°C) -40 to 85
Connection Method Screw connection
Conductor Cross Section Flexible (mm²) 0.2 to 2.5
Conductor Cross Section Rigid (mm²) 0.2 to 2.5
Maximum Power Dissipation for Nominal Condition (W) 16.8
Permissible Humidity (Operation) (%) 5 to 85 (non-condensing)
Conductor Cross Section Awg 25 to 14
Supply Voltage Range (V) 12 DC to 30 DC (Labeled operationaloltage is 12 … 30 V DC)
Shock 15g, 11 ms in accordance with IEC 60068-2-27
Supply Voltage (V DC) 24 DC (CE rating)
Width/ Height/ Depth (mm) 99/ 92/ 63
Display Type none
Processor Intel Celeron N3350 1.10/2.4 GHz
Operating System Windows 10 IoT Enterprise LTSC 2019 (64-bit), Multi-language
Network 2x Ethernet (10/100/1000 Mbps), RJ45
Max. Current Consumption (A) 0.7 (24 V DC)
RAM 4GB LPDDR4
Cooling passive
Berat (Kg) 0.9
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IP30-rated fanless industrial box PC (BPC) with energy-efficient Intel Celeron N3350 processor with 32 GB eMMC mass storage, 64 GB M.2 SSD, 2x COM ports, Windows 10 Enterprise 2019 LTSC operating system, Wi-Fi, and a Trusted Platform Module (TPM)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan