Bridgestone Hydraulic Hose (PA07 Series) PA-0724 R2/2 Kawat 1 1/2inch 1meter

#Nomor SKU S038501241
Wishlist
Rp499.900
Persediaan

Spesifikasi Produk

Model Number PA-0724
Unit 1meter
Inner Diameter (mm) 38.1
Outer Diameter (mm) 50.2
Maximum Working Pressure (MPa) 7
Minimum Bursting Pressure (MPa) 28
Minimum Bend Radius (mm) 270
Size (inch) 1.5
Reinforcement 2W
Outer Diameter (inch) 1.98
Maximum Working Pressure (Psi) 1000
Min. Bursting Pressure (psi) 4000
Min. Bend Radius (inch) 10.63
Compatible Coupling/Relevant Page Factory-Assembled HW/40
Compatible Coupling/Relevant Page UNICRIMP-Crimped HW/40
Berat (Kg) 1.9
Tanggal Produk Terdaftar 26 September 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Longer Hose Life
Pascalart series hose provides a longer service life and a greater fatigue resistance than conventional hose. Pascalart series hose guarantees a service life of 400,000 impulse cycles conforming to JIS heavy duty application standard B8360. Conventional hose assures a service life of only 100,000 to 200,000 impulse cycles.
- Smaller Bending Radius
Pascalart series hose minimum bending radius is 2/3 of the JIS K6349 standard, which results in shorter hydraulic hose assemblies, and more compact hydraulic circuits.
- Broad Range
Pascalart series hose is classified into 9 different working pressure categories. This broad range of working pressures, makes it easy to select the right hose for any given hydraulic circuit pressure.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
- We recommend using water-glycol with couplings on which the wetted parts only are nickel chrome plated (the catalog numbers of these couplings end with X103). *Factory-assembled hoses with stainless steel fittings are the UL and UX series hoses.
- Do not use high water base fluid (HWBF) with the hoses listed above. Do not use water-glycol with either PA0720 or PA0724 or PA0732. Failure to observe these instructions could cause the hoses to burst or fluid to leak. Severe personal injury or death may result if these instructions are not followed.
Feature
- Compatible Fluid
Mineral Oil (PA01~PA35), Water(PA01・PA0304~PA0316), Water-Glycol(from 04 to 16 sizes of PA01 to PA14)
- Inner Tube
Oil Resistant Synthetic Rubber
- Outer Cover
Weather Resistant Synthetic Rubber(PA01・PA03) Abrasion Resistant Weather Resistant Synthetic Rubber(PA07~PA35)
- Temperature Range : fluid -40℃ to 100℃(-40°F to 212°F) for Oil 0℃ to 50℃(32°F to 122°F) for Water -40℃ to 60℃(-40°F to 140°F) for Water-Glycol
- Temperature Range : ambient -40℃ to 70℃(-40°F to 158°F) for Oil 0℃ to 70℃(32°F to 158°F) for Water -40℃ to 60℃(-40°F to 140°F) for Water-Glycol

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan