SMC Standard Type Speed Controller Metal Elbow Type AS12 AS1211FM-M5-06 1pc

#Nomor SKU S038400476
Wishlist
Rp259.900
Persediaan

Spesifikasi Produk

Model Number AS1211FM-M5-06
Unit 1pc
Operating Pressure Range (MPa) 0.1 - 1
Assured Pressure Resistance (MPa) 1.5
Suitable fluid Air
Suitable Tube Material Nylon, soft nylon, polyurethane (* Please note the maximum working pressure for soft nylon and polyurethane)
M Code 11553437
Berat (Kg) 0.7
Tanggal Produk Terdaftar 26 September 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Be sure to check the handling notes on the SMC website before purchasing.
Feature
Reduced piping and cost
Since the actuator is directly screwed, the joint and tube can be omitted, reducing the number of pipes and costs of the piping.
Piping direction that can be set freely
Because it is a swivel type, you can set the piping direction after installation.
Easy speed control in low -current range
Original speed control is possible
Needle valve removal mechanism

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan