SMC Standard Type Speed Controller Metal Elbow Type AS12 AS1201F-U10/32-23 1pc
Rp189.900
Persediaan
Spesifikasi Produk
Model Number | AS1201F-U10/32-23 |
---|---|
Unit | 1pc |
Operating Pressure Range (MPa) | 0.1 - 1 |
Assured Pressure Resistance (MPa) | 1.5 |
Suitable fluid | Air |
Suitable Tube Material | Nylon, soft nylon, polyurethane (* Please note the maximum working pressure for soft nylon and polyurethane) |
Type of control | Meter out |
M Code | 11552572 |
Berat (Kg) | 0.7 |
Tanggal Produk Terdaftar | 26 September 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details* Be sure to check the handling notes on the SMC website before purchasing.
Feature
Reduced piping and costSince the actuator is directly screwed, the joint and tube can be omitted, reducing the number of pipes and costs of the piping.
Piping direction that can be set freely
Because it is a swivel type, you can set the piping direction after installation.
Easy speed control in low -current range
Original speed control is possible
Needle valve removal mechanism
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan