All ID Scanner Barcode BT30L Portable Bluetooth 1unit
Rp999.900
Persediaan
Spesifikasi Produk
Model Number | BT30L |
---|---|
Unit | 1unit |
Scan Width (mm) | 500 @20mil / 0.5, PCS90% |
Resolution (mil) | 4 (0.102mm)@PCS90% |
Read Speed per Scan (s) | 300 |
Scan Depth Of Field (mm) | 5mil(EAN13) 30-130; 8mil(EAN13) 30-180; 11mil(EAN13) 50-260; 14mil(EAN13) 50-300; 28mil(EAN13) 50-450 |
Decode Mode | Single-Line Aiming / 1D Image / 2D Image (Optional) |
Material | ABS |
Voltage (V) | DC 5 |
Interface and Function | Bluetooth class 3.0, Version +EDR |
Battery Capacity (mA) | 1000 |
Light Length (nm) | Laser LED 650 ±20 |
EEPROM (kB) | 512, 5000 barcodes storage |
Alarm Mode | Beeper, LED |
Drop (m) | 2; fall into concrete for several times |
Temperature Condition (°C) | Operation : 0 to 50; Storage : 0 to 50 |
Relative Humidity (%RH) | Operating : 20 to 85 (non-condensing); Storage : 20 to 85 (non-condensing) |
Dimensions (mm) | 99x46x21 |
Standby Current(mA) | 30 |
Working Current (mA) | 100 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 14 September 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Wireless scanning of 1D and/or 2D barcodes with Bluetooth- Scanning speed is above 300 scans per second
- Long distance scanning of up to 10 meters visual range, / 80 meters effective open distance
- Built-in 512KB memory to store up to 5000 bar codes
- Compatible with Windows, iOS and Android OS
- Supports SPP and HID mode
- Supports keypad input (iOS only)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan