Epson Proyektor EH-TW9400 Home Theatre 4K Pro-UHD 3LCD 520x170x450mm 1unit

#Nomor SKU S038066801
Wishlist
Rating:
100% of 100
(1)
Rp53.999.900
Persediaan

Spesifikasi Produk

Model Number EH-TW9400
Unit 1unit
Dimensions (mm) 520x170x450
Digital Input HDMI 2
LCD Size (inch) 0.74 Wide Panel with MLA (C2 Fine, 12 bit, OD)
Contrast Ratio 1200000:1
Analog Input D-Sub 15pin 1 (Blue)
Projection Lens Focal Length (mm) 22.5-46.
Projection Lens F Number 2.0-3.0
Control I/O RS-232C D-Sub 9pin x 1
Network Wireless Optional (ELPAP10)
Projection Lens Throw Ratio 1.35-2.84
Color Light Output (lm) 2600
LCD Native Resolution 1080p
Network Wired LAN RJ45 x 1
Projection Lens Type Power Zoom, Power Focus
Projection Technology RGB Liquid Crystal Shutter Projection System
Projection Lens Zoom Ratio 1-2.1
USB Type A 2 (Right USB: Wireless LAN, Firmware Update, Copy OSD Settings) (Left USB: Opt. HDMI Cable with 300mA Power Supply), (Left USB: Opt. HDMI Cable with 300mA Power Supply)
Lamp Type (W) 250 W UHE
Control I/O Trigger Out (12V) 3.5mm Mini Jack x 1
Lamp Life (hour) 3500/4000/5000 (High/Medium/Eco)
Berat (Kg) 11.2
Tanggal Produk Terdaftar 13 September 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ENJOY ULTIMATE PICTURE QUALITY AND FEEL THE CINEMATIC EXPERIENCE AT THE COMFORT OF YOUR HOME
Make your home the centre stage for all the action with Epson's EH-TW9400 home projector. Capture everyone's attention and bring family and friends together to experience those memorable moments.
Feature
- 4K PRO-UHD Resolution
- White and Colour Brightness at 2,600 lumens
- Flexible Installation with Optical Lens Shift
- Impressive 3D Image Quality
- Wide-range Connectivity
- Enhanced HDR Function
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk