Epson Proyektor EB-2265U WUXGA 3LCD 377x110x291mm 1unit

#Nomor SKU S038066597
Wishlist
Rating:
100% of 100
(1)
Rp37.999.900
Persediaan

Spesifikasi Produk

Model Number EB-2265U
Unit 1unit
Dimensions (mm) 377x110x291
Digital Input HDMI 2
LCD Size (inch) 0.76 (D10, C2 Fine)
Contrast Ratio 15000:1
Analog Input D-Sub 15pin 2 (1 Blue, 1 Black)
Audio Output Stereo Mini Jack 1
Analog Input Composite 1
Audio Input Stereo Mini Jack 2
Control I/O RS-232C D-Sub 9pin x 1
Colour Light Output (lm) 5500
LCD Native Resolution WUXGA (1920x1200)
USB Type A 1 (for USB Memory, Firmware Update, Copy OSD Settings)
Audio Input RCA (White/Red) 1
Brightness Range Lumens, Projectors Facets 4001
Contrast Ratio, Projectors Facets 15000:1
Features, Projectors Facets Wifi, Screen Mirroring, Quick Corner
Laser/Lamp, Projectors Facets Lamp
Lamp Life (hour) 5000/10000 (Normal/Eco)
Lamp Type Lamp
Digital Input HDBASET (RX) RJ45 x 1
Berat (Kg) 4.7
Tanggal Produk Terdaftar 13 September 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A SIMPLE GESTURE FOR GREATER CONVENIENCE
Leave the lights on and take control whether in the meeting room or classroom. Epson’s EB-2265U projector is engineered to shine outstandingly even in well-lit environments to enrich your presentation experience. This projector allows a wide variety of input methods so you can project Full HD content from a wide-range of devices. Your brilliant Full HD presentations are made even better and more convenient with the new gesture-control function that allows you to navigate between your slides without the use of a peripheral device.
Feature
- Beyond Full HD Resolution
- White and Colour Light Output at 5,500 lumens
- Gesture Presenter
- Wireless Projection without Software
- Multi-PC Projection
- 2 x HDMI
- Split Screen
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk