Remarkable 3LCD Projection At Only 44mm Slim
The Epson EB-1795F packs superior imaging quality along with a suite of connectivity and usability features into a body weighing only 1.83kg and 44mm slim. Wirelessly connect your smart devices to the projector via Wi-Fi, Miracast, iProjection application or NFC technology. The EB-1795F comes with Gesture Presenter technology, which allows you to transit between slides without a clicker. Lastly, with Epson's 3LCD technology that delivers up to 3 times wider colour gamut and brightness, you can astound audiences anywhere you go.
Epson Proyektor EB-1795F Wireless Full HD 3LCD 292x44x213mm 1unit
Rp19.999.900
Persediaan
Spesifikasi Produk
Model Number | EB-1795F |
---|---|
Unit | 1unit |
Dimensions (mm) | 292x44x213 |
Digital Input HDMI | 1 (MHL) |
Analog Input D-Sub 15pin | 1 (Blue) |
Analog Input Composite | 1 RCA |
Audio Input Stereo Mini Jack | 1 |
Projection Technology | RGB Liquid Crystal Shutter Projection System |
Cool Down Period | Instant off |
Operating Altitude (m) | 0-3.048 (Over 1.500: with High Altitude Mode) |
Direct Power On/Off | Yes |
Operating Temperature at High Altitude (°C) | 5-35 (Over 2.286m, 20-80% Humidity, No Condensation) |
Operating Temperature at Low Altitude (°C) | 5-40 (0-2.286m) |
Network Wireless LAN | In-built |
Sound Output | 1W x 1 Monaural |
Standard Size (inch) | 60 |
Auto Iris | 10000:1 |
Colour Light Output Eco (lm) | 1900 |
Colour Light Output Normal (lm) | 3200 |
Start-Up Period (s) | About 7.2 (30sec Warm Up Period) |
Supported Connection Mode | Infrastructure, Access Point |
Supported EAP Type | PEAP, PEAP-TLS, EAP-TLS, EAP-Fast, LEAP |
Berat (Kg) | 1.8 |
Tanggal Produk Terdaftar | 13 September 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- White Light Output 3,200 lumens, Colour Light Output 3,200 lumens- Full HD Resolution
- Real-Time Auto Keystone Correction
- Split Screen Projection
- Hassle-Free Presentation with USB 3-in-1 Display Feature and Epson iProjection
- Red Dot Design Award
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |