Larger, Sharper, More Impactful Viewing Experience.
Bring powerful projection to your classroom with the advanced EB-982W projector. The perfect addition to any learning environment, this ultra bright, 4,200-lumen projector enhances lesson plans and promotes collaboration with vibrant, widescreen displays. Featuring an integrated Moderator function with iProjection, the EB-982W allows up to 50 users to connect and share content from laptops or mobile devices. Designed with durability in mind, this premium projector provides a long lamp life up to 17,000 hours in ECO Mode. Plus, with a 1.6 optical zoom, a 16 W speaker, a microphone input, and dual HDMI ports, creating dynamic, high-definition displays has never been easier.
Epson Proyektor EB-982W WXGA 3LCD 309x90x282mm 1unit
Rp19.999.900
Persediaan
Spesifikasi Produk
Model Number | EB-982W |
---|---|
Unit | 1unit |
Dimensions (mm) | 309x90x282 |
Digital Input HDMI | 2 |
LCD Size (inch) | 0.59 (C2 Fine) |
Audio Input Stereo Mini | 2 |
Contrast Ratio | 16000:1 |
Analog Input D-Sub 15pin | 2 |
Audio Output Stereo Mini Jack | 1 |
Analog Input Composite | 1 RCA |
Control I/O RS-232C | 1 |
Network Wireless | 1 (ELPAP11) |
Color Light Output (lm) | 4200 |
LCD Native Resolution | WXGA |
Network Wired LAN | 1 |
Cool Down Period | Instant Off |
Operating Altitude (m) | 0-3.048 |
Direct Power On/Off | Yes |
Aspect Ratio | 0.6736111111111112 |
Mic I/O Stereo Mini | 1 |
Lightsource Life (hour) | 20000/20000/30000 |
Audio Input 2RCA (White & Red) | 1 |
Berat (Kg) | 3.1 |
Tanggal Produk Terdaftar | 13 September 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
- 4,200 lumens of color and white brightness- Native WXGA resolution and 16:10 aspect ratio
- Long lamp life up to 17,000 hours in ECO Mode
- 1.6x optical zoom for easy placement and installation
- Built-in Moderator function using iProjection for easy wireless presentation
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |