3M Heat Shrink Tool Attachment Point 1500022 Yellow 2 x 4in 1pack(10pcs)

#Nomor SKU S038041525
Wishlist
Rp409.900
Persediaan

Spesifikasi Produk

Model Number 1500022
Unit 1pack(10pcs)
Color Yellow
Connected Safety ID Equipped No
Dimensions (inch) 2 x 4
Overall Length (mm) 298.45
Overall Height (mm) 28.58
Berat (Kg) 0.1
Tanggal Produk Terdaftar 05 September 2023
Terakhir Diperbaharui 12 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heat shrink link, protects quick wrap tape
After using 3M™ DBI SALA® Quick Wrap Tape and D rings to create an attachment point, Heat Shrink is used to create an even stronger connection that is more resistant to abrasives and harsh environments.
Feature
- Protects 3M™ DBI-SALA® Quick-Wrap Tape II from abrasives and harsh work environments
- Apply heat to shrink to secure quickly
- Heat shrink links reduce in size by 200% when heat is applied
Use
General Industrial, Transportation, Mining, Oil & Gas, Construction

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan