Epson Projector 3 LCD EB-X51 1unit
Rp8.599.900
Persediaan
Spesifikasi Produk
Model Number | EB-X51 |
---|---|
Unit | 1unit |
Power Supply Voltage (V) AC | 100-240 |
Brightness White Light Output (Normal/Eco) (lm) | 3800 |
Brightness Colour Light Output (lm) | 3800 |
Contrast Ratio | 16.000:1 |
Connectivity USB Interface | USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings) |
Connectivity Network | Wireless Optional (ELPAP11) |
Lightsource Type | 210W UHE |
Lightsource Life (hour) | 6.000/12.000 |
Projection Technology | RGB Liquid Crystal Shutter Projection System (3LCD) |
Start-Up Period (s) | Up to 6 |
Warm-up Time (s) | 30 |
Berat (Kg) | 2.5 |
Tanggal Produk Terdaftar | 04 September 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.
3,800 lumens of color and white brightness*
Native XGA resolution and 4:3 performance
Long lamp life up to 12,000 hours in ECO Mode
Built-in Moderator function** for easy sharing using iProjection
Advanced network connectivity
*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.
**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
3,800 lumens of color and white brightness*
Native XGA resolution and 4:3 performance
Long lamp life up to 12,000 hours in ECO Mode
Built-in Moderator function** for easy sharing using iProjection
Advanced network connectivity
*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.
**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan