Polymaker Filament 3D Printer PolyMide PA12-CF 1.75 0.5kg 1pc

#Nomor SKU S037819323
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Unit 1pc
Net Weight Filament (kg) 0.5
Diameter (mm) 1.75
Recommended Print Temperature (°C) Hotend: 260-300, Bed/Build Plate: 25-50
Berat (Kg) 0.5
Tanggal Produk Terdaftar 28 August 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polymaker PolyMide PA12-CF is a Nylon 12 filament with Carbon Fiber reinforcement, for extra strong 3D prints and great temperature resistance required for practical and structural application that can deliver high accuracy and stability suitable for many environment. The PA12-CF is based on Nylon 12 which offers low moisture sensitivity (moisture equilibrium is roughly 1.5% while most Nylon are at 5%), so it is not as hygroscopic as Nylon 6; however we do still recommend to dry any Nylon filament prior to printing for optimal printing quality.

PolyMide PA12-CF also features Polymaker's Warp-Free technology which tremendously decrease the chance of warping, to ensure dimensional stability & accuracy; and Fiber Adhesion technology that improves the layer adhesion of fiber reinforced materials, by optimizing the surface chemistry of the fibers to achieve better dispersion and bonding to the matrix.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan