TESTO Vane Anemometer Testo 417 Set 1 1unit

#Nomor SKU S037783228
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number Testo 417
Unit 1unit
Temperature NTC Measuring Range (°C) 0 to +50
Operating Temperature (°C) -20 to +50
Product/Housing Material ABS + PC / TPE
Protection Class IP40; IP20
Battery Type 3x AA
Battery Life (hour) 50
Storage Temperature (°C) -20 to +50
Temperature NTC Accuracy (°C) ±0.5
Temperature NTC Resolution (°C) 0.1
Velocity Vane Measuring Range (m/s) 0.3 to 20
Velocity - Vane Accuracy ±(0.1 m/s + 1.5 % of mv)
Velocity Vane Resolution (m/s) 0.01
Volume Flow Measuring Range (m³/hour) 0 to +99999; 0 to +440 (testo 417 in combination with funnel set (0563 4170)); 0.1 to +200, preferred 0,1 to 100 (testo 417 in combination with funnel & flow straightener (0554 4172))
Volume Flow Resolution (m³/hour) 0.1 (0 to +100 ); 1 (Remaining Range)
Dimensions (mm) 236x108x45
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 August 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
testo 417 funnel kit 1, consisting of vane anemometer testo 417, measuring funnel for plate outlets, measuring funnel for ventilation grilles, carrying bag, calibration protocol and 3xAA batteries
Feature
- Easy, fast and precise measurement of flow, volume flow and temperature at air inlets and outlets
- Efficient regulation of balanced residential ventilation and fast documentation with the testo Smart App
- Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
- Timed and point mean value calculation

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan