TESTO Differential Pressure Measuring Instrument Testo 512-2 1unit

#Nomor SKU S037782924
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number Testo 512-2
Unit 1unit
Operating Temperature (°C) -20 to +50
Product/Housing Material ABS + PC / TPE
Protection Class IP40
Battery Type 3x AA
Battery Life (hour) 120
Storage Temperature (°C) -20 to +50
Differential Pressure - Piezoresistive Measuring Range (hPa) 0 to +2000
Differential Pressure - Piezoresistive Accuracy 0.5 % fs
Differential Pressure - Piezoresistive Resolution (hPa) 1
Differential Pressure - Piezoresistive Overload (hPa) ±2500
Dimensions (mm) 146x60x28
Berat (Kg) 0.1
Tanggal Produk Terdaftar 23 August 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Differential pressure measurement fast, easy and precise: This is what the measuring instrument testo 512-2, which measures pressures up to 2000 hPa, is all about. In practical use, it convinces with its flexibility and variety of applications. Checking the gas pressure on burners by measuring gas flow pressure and static gas pressure is just as quick and precise as checking filters on air conditioning systems. The position-independent differential pressure sensor ensures reliable and highly accurate measurement results. The testo Smart App for smartphones and tablets supports you with these functions:

Configure measuring instrument
Display graphical measured value curve
Save measurement data
Manage customers and measuring sites
Documentation on site
E-mail dispatch of the report
Feature
- Simple, fast and precise differential pressure measurement with a large measuring range
- Fast in-app (duct) configuration, graph history, second screen and measurement data memory in the testo Smart App
- Audible alarm sounds if a limit value is exceeded
- Timed and point mean value calculation

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait