Hallite Wiper Seal H839 839 32x40x5/8mm 1pc
Rp34.000
Persediaan
Spesifikasi Produk
Model Number | 839 |
---|---|
Unit | 1pc |
Size (mm) | 32x40x5/8 |
Maximum Speed (m/s) | 4 |
Temperature Range (°C) | -45 to +110 |
Ød1 (mm) | 32 |
Diameter d1 (mm) | 40 |
ØD2 (mm) | 35 |
L1 (mm) | 5 |
L2 (mm) | 8 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 22 August 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Hallite 839 double-lipped, snap-in wiper is designed to fit standard housings, including many ISO 6195C sizes, and to exclude dirt and moisture from entering the cylinder. The design minimises the oil transfer out of the ram on the cylinder rod by collecting traces of fluid passing the rod seal.
Opposite the wiper lip are two sealing lips that are precision trimmed at an angle to give optimal rod sealing performance. The Hallite 839 is designed to have an interference in the seal housing groove to improve the stability of the wiper in the gland and to reduce the possibility of ingress around the outside of the wiper.
The Hallite 839 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for maximum wear resistance.
Hallite recommends a vent is provided between the seal and the wiper to avoid a pressure trap.
Opposite the wiper lip are two sealing lips that are precision trimmed at an angle to give optimal rod sealing performance. The Hallite 839 is designed to have an interference in the seal housing groove to improve the stability of the wiper in the gland and to reduce the possibility of ingress around the outside of the wiper.
The Hallite 839 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for maximum wear resistance.
Hallite recommends a vent is provided between the seal and the wiper to avoid a pressure trap.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- ISO housing range- Double lips ensures drier sealing system
- Long life and long wear
- Easy to install
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan