Maxhub Interactive Flat Panel C7530 V6 Classic Series 75inch 1unit

#Nomor SKU S037616489
Wishlist
Rp93.999.900
Persediaan

Spesifikasi Produk

Model Number C7530
Unit 1unit
Diagonal Size (inch) 75
Aspect Ratio 16:9
Resolution 3840x2160
Response Time (ms) 8.5
Contrast Ratio 5000:1
Dimension (WxHxD) (mm) 1709x1026x87
Brightness (typ.) (cd/m²) 350
Viewing Angle (°) 178 (H/V)
Color Gamut (typ.) 90% NTSC
Power Supply (V/Hz) AC100-240,50/60
Power Consumption (W) Max. : 400/ Standby : ≤0.5
Wall Mount and Screw (VESA) 800x400mm, M8x25mm
Touch Sensor IR Touch
Touch Accuracy (mm) ±1
Object Recognition Range (mm) ≥2
Glass Zero parallax, 3mm Angi-glare, Antibacterial
Supported Operating System (Touch Return) Windows10/Windows8/Windows7/WindowsXP/Android/Linux/Mac OS X/Chrome OS
Built-in Speakers 2.1 Channel , 2x10W+20W
Input HDMI IN x1 , USB 2.0 x1, USB 3.0 x2, TOUCH 2.0 x1 , USB Type-C x2
Operating Temperature (°C) 0 to 40
Berat (Kg) 62.8
Tanggal Produk Terdaftar 02 August 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
V6 Classic Series Zoom Rooms Version
An all-in-one Zoom Rooms-enabled collaboration board to suit any meeting room.
From huddle rooms to large meeting rooms, MAXHUB IFP V6 Classic Zoom Rooms Version is pre-configured with Zoom Rooms to support Zoom Whiteboard with 10-point multi-touch functionality, annotation and Auto Framing.
The pluggable PC Module makes the IFP V6 Classic easy to upgrade while the color accuracy (smaller than 2 Delta E), 90% NTSC true color, 92° HFOV 48MP 4K UHD camera, 2.1 channel stereo sound and two 10W+20W seam speakers offer an immersive, true-to-life experience.
Warning
" - The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website."
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan