MOTUL Scooter Power 5W40 0.8L 1pc

#Nomor SKU S037602444
Wishlist
Rp129.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (L) 0.8
SAE Grade 5W-40
Density 0.856 (at 15°C/59°F)
Viscosity (mm²/s) 81.1 (at 40°C/104°F), 14.2 (at 100°C/212°F)
Viscosity Index 181
Pour Point (°C/°F) -33/-27
Flash Point (°C/°F) 226/428
API Standards API SL
Packing Can
TBN (mg KOH/g) 7.2
JASO Standards JASO MB M065MOT066
Berat (Kg) 0.8
Tanggal Produk Terdaftar 31 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% Synthetic low emission high performance 4-stroke oil designed to meet today’s 4-stroke engines for powerful and recent scooters for which manufacturers recommend JASO MB specification. It provides effective control of piston deposit, wear and bearing corrosion. All driving conditions: City road, Highway. Attention: Not suitable for 4T motorcycle engine.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.
Feature
TYPE OF USE
High performance motor oil designed to meet today’s 4 stroke engines for powerful and recent
scooters for which manufacturers recommends JASO MB specification. It provides effective control of
piston deposit, wear and bearing corrosion.
All driving conditions : City road, Highway.
ATTENTION : Not suitable for 4T motorcycle engine.
RECOMENDATIONS
Drain interval : according to manufacturers’ recommendations and tune to your own use.
MOTUL Scooter Power LE 5W-40 cannot apply to the system that requires JASO MA specification.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan