SMC Solenoid Valve (Katup Solenoid) SY5420-5LZ-C6 5 Port 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | SY5420-5LZ-C6 |
|---|---|
| Unit | 1pc |
| Rated Voltage (V DC) | 24 |
| Thread Type | Rc |
| Type of Actuation | 3 Position Exhaust Center |
| Bracket | None |
| Series | SY5000 |
| A/B Port Size | One-Touch Fitting For Φ6 |
| Coil Specifications | Standard |
| Electrical Entry (mm) | L-Type Plug Connector With Lead Wire (Length 300) |
| Light/surge Voltage Suppressor | With Light/Surge Voltage Suppressor |
| Manual override | Push-Turn Locking Type |
| Made To Order | Standard |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 27 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SMC%20Solenoid%20Valve%20(Katup%20Solenoid)%20SY5420-5LZ-C6%205%20Port%201pc/4bS037465155-2.jpg)