Microlit Nero Single Channel Micropipette NRO-2 Variable Volume 0.2-2uL 1unit
Rp3.699.900
Persediaan
Spesifikasi Produk
Model Number | NRO-2 |
---|---|
Unit | 1unit |
Volume (ul) | 0.2-2 |
Accuracy (±%) | 2 |
Coefficient of Variation (±%) | 1.2 |
Accuracy (±ul) | 0.04 |
Coefficient of Variation (±ul) | 0.024 |
Increment (ul) | 0.01 |
Berat (Kg) | 3.0 |
Tanggal Produk Terdaftar | 21 July 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Microlit NERO is a range of ergonomic single channel variable volume micropipettes with state-of-the-art technology such as UniCal™ and Air™ that will ensure great precision and convenience for our lab users. These innovative and patented technologies have been developed by our in-house product design engineers. The product is highly recommended for pathology, microbiology, and diagnostic testing labs where precise small volume pipetting is critical.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Lightweight Ergonomic variable volume micropipettes for accurate and precise sampling and dispensing of liquids.- Universal Tipcone – compatible with internationally accepted tips. Works best with Microlit Pipette Tips
- Achieve high precision with uAir™ technology
- Calibrate efficiently in one shot with UniCal™ technology
- Lightweight with a soft grip for utmost user comfort
- Different Color Coding on top for Easy Identification
- Fully autoclavable at 121° C, 15psi. for at least 15 mins
- Calibration certificate provided – Conforms to ISO 8655 standards
- Certifications – ISO 9001, ISO 13485, ISO 17025, CE
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan