Microlit RBO Single Channel Micropipette RBO-2 Variable Volume 0.2-2uL 1unit
Rp2.199.900
Persediaan
Spesifikasi Produk
Model Number | RBO-2 |
---|---|
Unit | 1unit |
Volume (ul) | 0.2-2 |
Accuracy (±%) | 2 |
Coefficient of Variation (±%) | 1.2 |
Accuracy (±ul) | 0.04 |
Coefficient of Variation (±ul) | 0.024 |
Increment (ul) | 0.002 |
Berat (Kg) | 3.0 |
Tanggal Produk Terdaftar | 21 July 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Prominently used for Molecular Biology, Microbiology, Immunology, Cell Culture, Analytical Chemistry, Biochemistry, Genetics.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Adjust volume easily with Plunger: The Plunger has been carefully designed with a high quality spring mechanism to ensure snag free and soft movement. Simply turn it to adjust the instrument's volume comfortably.- Use various tips with a Universal Tipcone: A Universal Tipcone enchances the compatibility of the instrument and enables it to easily work with most of the internationally accepted standard tips.
- Set the volume with perfection: A soft click sound at every increment ensures perfect volume setting and prevents any accidental changes. It also facilitates single-handed operation.
- Store safely with a Holder: The instrument includes a Holder that enables easy, efficient and safe storage.
- Eject tips easily with a Tip Ejector: An in-built, streamlined Tip Ejector enables easy tip ejection and comfortable access to bottles and tubes with narrow necks.
- Work with a good grip: A specially designed large Grippy provides good grip and great ease of use while operating.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan