BSK Pneumatic Diaphragm Pump BP06PP-PTT4-B 1pc
Rp6.399.900
Persediaan
Spesifikasi Produk
Model Number | BP06PP-PTT4-B |
---|---|
Unit | 1pc |
Pipe Size (inch) | 1/4 |
Max. Air Pressure (Psi/Bar) | 87/6 |
Maximum Flow Rate (L/minute) | 26.1 |
Wetted Material | Polypropylene (PP) |
Seat Material | UPE |
Diaphragm/Ball Material | PTFE |
O-Ring Materials | PTFE (Cover) |
Material Inlet/Outlet | NPT |
Maximum Suction Lift Dry (ft/m) | 11/3.5 |
Displacement/Cycle (L) | 0.06 |
Max. Particle Size (inch) | 3/64 |
Maximum Particle Size (mm) | 1 |
Noise Level (dB) | 68 @70PSi |
Berat (Kg) | 3.1 |
Tanggal Produk Terdaftar | 20 July 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan