FLUKE Humidity & Moisture FLUKE 971 5% to 95% Relative Humidity, 0.1 °C 1pc

#Nomor SKU S037404826
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number FLUKE 971
Unit 1pc
Relative Humidity (%RH) 5 to 95
Temperature Range (°C) -20 to 60
Resolution (°C) 0.1
Dimensions (HxWxD) (mm) 194x60x34
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature and humidity are two important factors in maintaining optimal comfort levels and good indoor air quality. Quickly and conveniently take accurate humidity and temperature readings with the Fluke 971.The Fluke 971 is invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ). Lightweight and easy to hold, the Fluke 971 is the perfect tool for monitoring problem areas. With a rugged holster and protected sensor, the Fluke 971 is built to perform and made to last.
Content :
Temperature Humidity Meter, Operation manual, 4 AAA alkaline batteries
Feature
Backlit dual display of humidity and temperature

Measures dew point and wet bulb temperatures

99 record storage capacity

Ergonomic design with belt clip and protective holster

Quick-response capacitance sensor

Min/Max/Avg Data hold

Low battery indicator
Use
Test & Measurement,

Industrial Maintenance,

Safety,

Metering,

Maintenance & Repair,

Facility Maintenance,

HVAC,

Temperature

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait