ABB Standard Socket CR-PSS for 1c/o or 2c/o CR-P relays 10A, 250V 1pc
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | CR-PSS |
|---|---|
| Unit | 1pc |
| Product Range | CR-P |
| No. of Pins | 8Pins |
| Socket Mounting | DIN Rail |
| Socket Terminals | Screw |
| Rated Operational Voltage (V) | 250 |
| Current Rating (A) | 10 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The CR-PSS standard socket is part of ABB's CR-P relay range which offers the highest current switching in an IP67-rated relay housing. This range comprises pluggable interface relays and optocouplers offered in 10 different control supply voltages. Additionally, gold plated contacts are available for applications where sensitive signals are to be switched. The CR-P range also includes complete versions consisting of a relay, socket, holder and functional module. As an interface, interface relays connect the electronic control level, e.g. PLC with the level of the sensors and actuators. They take on various functions: switching DC or AC voltage loads with different ohmic, inductive and capacitive components, switching in the voltage range from a few mV to 250V, switching in the current range from a few mA to 16A, amplifying weak control signals, electrical isolation of control and Load circuits as well as signal multiplication. The CR-P series has 9 different coil voltages with 1-2 changeover contacts. Two base variants are offered: standard base and logical base. Plug-in function modules such as reverse polarity protection, free-wheeling diode, LED module, RC elements, overvoltage protection or time modules expand the areas of application of the plug-in circuit board relays.
Feature
A standard socket is from the CR-P (pcb) relay range, which offers pluggable PCB interface relays & the highest switching currents in an IP67 relay housingThe pluggable interface relays of the CR-P range are used for electrical isolation, amplification and signal matching between the electronic controlling
For world wide applications, nine different coil voltages and even gold contact versions are available - essential when switching sensitive signals
The CR-P range also includes complete versions consisting of a relay, socket, holder, marker and function module, all following EU Directive 2011/65/EU
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan