SHOWA Electric Blower Compact Series (Turbo Blade Blower) EC-75T-R313 1pc

#Nomor SKU S037395360
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number EC-75T-R313
Unit 1pc
Maximum Air Intake Temperature (°C) 60
Output (kW) 0.2
Discharge Port Outer Diameter (mm) 75
Max. Static Pressure (kPa) 0.80/1.15 (50/60Hz)
Maximum Air Volume (m³/minute) 6.5/7.5 (50/60Hz)
TRUSCO Number 138-4261
M Code 02146085
Berat (Kg) 8.3
Tanggal Produk Terdaftar 13 July 2023
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an electric blower developed for multiple purposes, such as good workability when assembling to industrial equipment and devices, ease of use, etc.
It is a high-quality design that enables continuous operation up to an intake air temperature of 60°C, prevents the infiltration of moisture from the sucked gas into the bearing, and guards against the contamination of fine dust.
Use
Printing machine, cleaning machine, dryer, burner, hot air generator, incinerator, plastic extruder, warm storage, confectionery machine, kitchen machine, equipment cooling, dust collector, woodworking machine, general blower.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan