TELME Gelato Maker Cremagel 5 46x60x110cm 1unit
Rp239.999.900
Persediaan
Spesifikasi Produk
Unit | 1unit |
---|---|
Dimensions (cm) | 46x60x110 |
Power (W) | 3000 3 Phase |
Capacity (L) | Min. 1, Max. 5 |
Working Cycles (minute) | 15-30 |
Type of Condenser | Air |
Mix for Cylinder Ratio (kg) | 1.2:5 |
Current (A) | 6 |
Voltage (V) | 400/50/3 |
Phase | 3 |
Berat (Kg) | 100.5 |
Tanggal Produk Terdaftar | 04 July 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Multifunction Machine:
Cream Cycle, Heating Cycle, Combined Cycle, and Cool Cycle
For preparation of: Gelato, Cream, Jam, Sauce, Icing
Preparing all kinds of creams and pastry specialities, pasteurizing and freezing the various mixes for gelato. CREMAGEL 5 dedicated more to gelato
Cream Cycle, Heating Cycle, Combined Cycle, and Cool Cycle
For preparation of: Gelato, Cream, Jam, Sauce, Icing
Preparing all kinds of creams and pastry specialities, pasteurizing and freezing the various mixes for gelato. CREMAGEL 5 dedicated more to gelato
Feature
- User friendly controls.- The cylinder is vertical with important advantages: easy filling, constant visibility of the product and addition at any time of liquid, powder and solid ingredients.
- Slow, fast or intermittent agitation, according to the specific product.
- Dispensing device with protection grid conforming to safety standards.
Use
Main Functions :- Mix, stir and blend the ingredients at temperature for the set time and speed required to prepare classic creams, bakery specialities, gastronomic dishes and the various mixes for ice cream.
- Heat, sanitize and cook: melt fats and chocolate, hydrate the solid parts, eliminate most pathogenic bacterial flora and vaporize excess water.
- Cool and complete: the pasteurization process.
- Mix, incorporating air and freeze the liquid mix.The proper agitation and advanced refrigeration system produce smooth, creamy gelato.
- Rapid and complete discharge of gelato ready to be served.
- Memorize the last cycle. In case of interruption of power supply, if necessary, repeate the process.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan