XLVI Mesin Kopi STH9 3groups 95x55x55cm 1unit

#Nomor SKU S037354091
Wishlist
Rp189.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Dimensions (cm) 95x55x55
Power (W) 6700
Steam Boiler (L) 21
Boiler Capacity (L) 21
Voltage (V) 220-240
Berat (Kg) 103.0
Tanggal Produk Terdaftar 04 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with multi-boiler technology, combined with high-level electronics, it allows the setting of different temperatures, guaranteeing extraordinary thermal stability and energy efficiency. Recommended for intensive use.
- Multi-boiler Technology
- Saturated Group Head 0.5 L
- PID Heating System
- Coffee Counter
- Pre-Brew Function
- Temperature Setting
- Easy Steam
- Built in Flowmeter Information
Feature
Key Features:
- Multiboiler technology
- Saturated group 7.5kg
- Last generation P.I.D System
- Full stainless steel / copper insulated chassis
- Internal rotation pump 150 liters/hours
- Smooth flow : sweet and steady dispensing flow for a velvety and homogeneous texture into the cup
- Steam box : It allow to adjust the pressure and the steam flow for a compact and hydrated cream
- Fingerboard "Easy use" : it is conceived in a very intuitive way and to be comfortable to the touch
- LCD display touch and extraction stopwatch
- Customizable machine
- Automatic switch on/off
- Eco mode
- Automatic washing
- Maintenance warns
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan