XLVI Mesin Kopi STH9 2groups 73x55x55cm 1unit
Rp169.999.900
Persediaan
Spesifikasi Produk
Unit | 1unit |
---|---|
Dimensions (cm) | 73x55x55 |
Power (W) | 5700 |
Steam Boiler (L) | 14 |
Boiler Capacity (L) | 14 |
Voltage (V) | 220-240 |
Berat (Kg) | 68.0 |
Tanggal Produk Terdaftar | 04 July 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Equipped with multi-boiler technology, combined with high-level electronics, it allows the setting of different temperatures, guaranteeing extraordinary thermal stability and energy efficiency. Recommended for intensive use.
- Multi-boiler Technology
- Saturated Group Head 0.5 L
- PID Heating System
- Coffee Counter
- Pre-Brew Function
- Temperature Setting
- Easy Steam
- Built in Flowmeter Information
- Multi-boiler Technology
- Saturated Group Head 0.5 L
- PID Heating System
- Coffee Counter
- Pre-Brew Function
- Temperature Setting
- Easy Steam
- Built in Flowmeter Information
Feature
Key Features:- Multiboiler technology
- Saturated group 7.5kg
- Last generation P.I.D System
- Full stainless steel / copper insulated chassis
- Internal rotation pump 150 liters/hours
- Smooth flow : sweet and steady dispensing flow for a velvety and homogeneous texture into the cup
- Steam box : It allow to adjust the pressure and the steam flow for a compact and hydrated cream
- Fingerboard "Easy use" : it is conceived in a very intuitive way and to be comfortable to the touch
- LCD display touch and extraction stopwatch
- Customizable machine
- Automatic switch on/off
- Eco mode
- Automatic washing
- Maintenance warns
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan