Master Flex Tilt Bail for Pump 07523-98 Steel-Plated 1pack(12pcs)

Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number 07523-98
Unit 1pack(12pcs)
Compatible With 07522-20, 07552-30, 07523-80, 07523-90, 07528-10, 07528-20, 07528-30, 07551-00, 07551-10
Berat (Kg) 0.9
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use to securely elevate front-end of digital drive.

Constructed with steel-plating for enhanced durability and corrosion resistance
Steel-plated elevating foot resists corrosion and comes with everything needed to mount onto your digital drive. Simple design elevates the front of the drive and swings out of the way when not in use.
Compatible with the following drives:
07522-20, 07552-30
07523-80, 07523-90
07528-10, 07528-20, 07528-30
07551-00, 07551-10
Compatible with the controller of the following modular drive:
77923-80
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan