Master Flex Replacement Controller for Peristaltic Pumps 07559-04 115VAC 1unit

Rp74.999.900
Persediaan

Spesifikasi Produk

Model Number 07559-04
Unit 1unit
Speed Variable
Washdown Capable No
Controller IP Rating IP 33
Controller Height (mm) 88.9
Controller Length (mm) 178
Controller Width (mm) 127
Digital Dispensing No
Housing Material Painted steel and aluminium
Control Type Analog Variable Speed
Power (V/A) 115 AC; 50/60; 2.2
Open-Head Sensor No
Pump Series L/S
Berat (Kg) 0.9
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimize performance of your Masterflex modular drives.

Choose replacement controller based on your Masterflex modular system
Extend the life of your Masterflex analog variable-speed modular systems with these replacement parts.
Replacement controller for Masterflex systems 07559-00 and 07559-10. Replacement motor part number is 07559-12. Motor sold separately.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Choose replacement controller based on your Masterflex modular system

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan