Master Flex Pump Heads 07104-58 Series Q Valveless Piston, Ceramic, PVDF, Carbon 0.32mL/rev 1pack(12pcs)
Rp54.999.900
Persediaan
Spesifikasi Produk
| Model Number | 07104-58 |
|---|---|
| Unit | 1pack(12pcs) |
| Maximum Flow Rate (ml/minute) | 192 (600 strokes/min) |
| Max. Viscosity (cP) | 500 |
| Outlet Connection (inch) | 1/4 compression |
| Suction Lift, Wet (mm) | 4572 of H₂O |
| Maximum Temperature (°C) | 100 (212°F) |
| Diameter (cm) | 0.63 |
| Maximum Pressure (bar) | 4.1 |
| Accuracy (%) | ±0.1 |
| Wetted Materials | Ceramic Piston, PVDF Cylinder Body, Carbon Cylinder Liner |
| Duty Cycle Continuous | Yes |
| Inlet Connection (inch) | 1/4 compression |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
No valves to clog or wear out.
Build your own pump systems using interchangeable heads, drives, and accessories
Pump fluids with viscosities up to 500 cp
Low dead volume
This pump head has a minimum dispense revolution of 0.016 ml/rev and a maximum dispense revolution of 0.32 ml/rev
These FMI Series Q valveless piston pump heads give you options to handle a wide range of fluids at pressures up to 100 psi. The interchangeable pump head modules provide numerous flow and material combinations for optimal versatility. Choose from a combination of ceramic, PVDF, carbon, and stainless steel wetted materials for an inert and corrosion resistant fluid path, ideal for your specific application. These materials offer broad fluid compatibility for dependable long-life operation.
To connect the stainless steel pump head module to 1/4" tubing please use adapter 07104-81. To connect to 3/8" ID tubing, please select adapter 07104-83. These are sold in quantities of one and one will normally need to have two to complete their system.
Build your own pump systems using interchangeable heads, drives, and accessories
Pump fluids with viscosities up to 500 cp
Low dead volume
This pump head has a minimum dispense revolution of 0.016 ml/rev and a maximum dispense revolution of 0.32 ml/rev
These FMI Series Q valveless piston pump heads give you options to handle a wide range of fluids at pressures up to 100 psi. The interchangeable pump head modules provide numerous flow and material combinations for optimal versatility. Choose from a combination of ceramic, PVDF, carbon, and stainless steel wetted materials for an inert and corrosion resistant fluid path, ideal for your specific application. These materials offer broad fluid compatibility for dependable long-life operation.
To connect the stainless steel pump head module to 1/4" tubing please use adapter 07104-81. To connect to 3/8" ID tubing, please select adapter 07104-83. These are sold in quantities of one and one will normally need to have two to complete their system.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Build your own pump systems using interchangeable heads, drives, and accessoriesPump fluids with viscosities up to 500 cp
Low dead volume
This pump head has a minimum dispense revolution of 0.016 ml/rev and a maximum dispense revolution of 0.32 ml/rev
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/97S037320331-1.jpg)