Master Flex Digital Washdown Modular Drive 07591-30 with Wall-Mount Controller and Remote I/O, 6 to 650rpm 115/230VAC 1unit
Rp399.999.900
Persediaan
Spesifikasi Produk
Model Number | 07591-30 |
---|---|
Unit | 1unit |
Maximum Flow Rate (ml/minute) | 19000 |
Motor Power (W) | 149 |
Speed | Variable |
Speed Control (%) | 0.25 |
Type of Pump Heads Accepted | I/P Standard, I/P Easy-Load, I/P High-Performance |
Voltage (V) | 90-260 AC |
Frequency (Hz) | 50/60 |
Current (A) | 4.4 |
Controller Dimensions (LxWxH) (mm) | 285x279x119 |
Motor Dimensions (LxWxH) (mm) | 362x178x165 |
Housing Material | Painted aluminium controller; painted steel and aluminium drive |
Maximum Speed (rpm) | 650 |
Control Type | Digital Variable Speed |
Plug Type | US |
Minimum Speed (rpm) | 6 |
Remote I/O | 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure |
Power (V/Hz/A) | 90-260 AC; 50/60; 4.4 |
Pump Series | I/P |
Motor (HP) | 1/5 |
No. of Pump Heads Accepted | 2 |
Berat (Kg) | 20.0 |
Tanggal Produk Terdaftar | 27 June 2023 |
Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Place motor and controller where convenient with modular design.
Flow rate 0.04 to 19 LPM with I/P tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with LED display shows pump rpm- confirm speed setting at a glance
Remote control available using analog communication-voltage, current and contact closure
Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
Membrane keypad allows for easy up-front control of speed, direction, and start/stop
Rugged housing is NEMA 4X (IP66) rated for washdown
I/P modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation-ideal for metering and critical transfer applications.
Wall-mount powder-coated aluminum controller housing and powder-coated steel drive housing are NEMA 4X (IP66) rated.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Flow rate 0.04 to 19 LPM with I/P tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with LED display shows pump rpm- confirm speed setting at a glance
Remote control available using analog communication-voltage, current and contact closure
Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
Membrane keypad allows for easy up-front control of speed, direction, and start/stop
Rugged housing is NEMA 4X (IP66) rated for washdown
I/P modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation-ideal for metering and critical transfer applications.
Wall-mount powder-coated aluminum controller housing and powder-coated steel drive housing are NEMA 4X (IP66) rated.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow rate 0.04 to 19 LPM with I/P tubing-flow rate depends on drive rpm, pump head, and tubing sizeDigital interface with LED display shows pump rpm- confirm speed setting at a glance
Remote control available using analog communication-voltage, current and contact closure
Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
Membrane keypad allows for easy up-front control of speed, direction, and start/stop
Rugged housing is NEMA 4X (IP66) rated for washdown
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan