MSI Power Supply MAG MAG A550BN 1unit

#Nomor SKU S037250584
Wishlist
Rp989.900
Persediaan

Spesifikasi Produk

Model Number MAG A550BN
Unit 1unit
Efficiency Rating 80 PLUS Bronze (up to 85%)
Power (W) 550
Fan Size (mm) 120
Input Voltage Range (V) 100-240~
Dimensions (DxWxH) (mm) 140x150x86
PFC Type Active PFC
Fan Bearing Sleeve Bearing
Modular No
Input Frequency Range (Hz) 50 to 60
Protection OCP / OVP / OPP / OTP / SCP
ATX (24 Pin) 1
EPS (4+4 Pin) 1
PCI-E (6+2 Pin) 2
Sata (15 Pin) 5
Molex (4 Pin) 2
FDD (4 Pin) 1
Berat (Kg) 10.0
Tanggal Produk Terdaftar 26 June 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
80 Plus Bronze certified for high efficiency
120mm Low Noise Fan
Industrial level protection with OVP,OCP,OPP,OTP, SCP
DC-DC Circuit Design
Active PFC design
Feature
80 PLUS BRONZE CERTIFIED
The efficiency of your power supply directly influences your system’s performance and your power consumption. The 80 PLUS BRONZE certification promises lower energy consumption and higher efficiency.

120MM LOW NOISE FAN
The fan’s sleeve bearing reduces the noise generated while maintaining excellent heat dissipation.

DC TO DC CIRCUIT DESIGN
Adopted DC-DC circuit design reduces the instability of output voltage, and adds stability to the supply of power.

COMPREHENSIVE CIRCUIT PROTECTION
Supports OCP, OVP, SCP, OPP, OTP protection mechanisms and provides comprehensive protection.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan