Intel Mini PC CMCR1ABC Multi HDMI NUC Element Chassis 1pc
Rp4.699.900
Persediaan
Spesifikasi Produk
| Model Number | CMCR1ABC |
|---|---|
| Unit | 1pc |
| Graphics Output | Up to Dual 5760x1080 Via Six HDMI Ports |
| M.2 Card Slot (Storage) | 2280, 2242/80 (M-Key) |
| USB Configuration | USB 3.2g2: 1x Front, 2x Rear Ports; USB 3.1g1: 1x Header; USB 2.0: 1x Front Port, 2x Headers |
| Thermal Design Power (W) | 15 |
| Of Internal Drives Supported | 2 |
| DC Input Voltage Supported (V) | 12-24 |
| Chassis Dimensions (mm) | 254x152.4x36 (Plus 4.8 for Rubber Feet) |
| # of Serial Ports | 2 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The multi-HDMI NUC Rugged Chassis + Board Element is designed for harsh environments. The six HDMI ports enable up to two triple-wide FHD landscape screens, targeting menu-board deployments particularly in the quick service restaurant market.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan