MILWAUKEE Refractometer MA885 Digital Brix/°Oechsle (°Oe) /°KMW (°Babo) 1unit
Rp21.999.900
Persediaan
Spesifikasi Produk
Model Number | MA885 |
---|---|
Unit | 1unit |
Temperature Range (°C) | 0 to 80 |
Range (% Brix) | 0 to 50 |
Range (°Oe) | 0 to 230 |
Range °KMW (°Babo) | 0 to 42 |
Resolution (°C) | 0.1 |
Resolution (Brix) | 0.1 |
Resolution (°Oe) | 1 |
Resolution °KMW (°Babo) | 0.1 |
Accuracy (°C) | ±0.3 |
Accuracy (% Brix) | ±0.2 |
Accuracy (°Oe) | ±1 |
Accuracy °KMW (°Babo) | ±0.2 |
Light Source | Yellow LED |
Minimum Sample Volume (µL) | 100 or 2 Metrics Drops (Cover Prism Totally) |
Sample Cell | Stainless Steel Ring and Flint Glass Prism |
Temperature Compensation (°C) | Automatic Between 10 and 40 |
Case Material | ABS |
Battery Life (hour) | 5000 Reading with Auto-Shut off After 3 Minutes of Non-Use |
Enclosure Rating | IP65 |
Dimensions Meter (mm) | 192x102x67 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 22 June 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Milwaukee digital Brix/°Oechsle (°Oe) / KMW (°Babo) refractometer is temperature compensated with a 0 to 50% Brix / 0 to 230°Oechsle °Oe) 0 to 42 / °KMW (°Babo) range and +/- 0.2% Brix / +/-1°Oechsle / +/-0.2 °KMW accuracy. It is easy to use with simple two button operation and fast with a response time under 2 seconds. Maintenance is a breeze also with an easy-to-clean sealed flint glass prism and stainless steel well. The MA885 eliminates the uncertainty of optical refractometers by providing and accurate digital readout.
Feature
-Fast, accurate results with digital dual level LCD readout.
-Easy measurement with just 2-3 drops of sample needed and results less than 2 seconds.
-Simple one-point calibration using distilled or deionized water.
-Easy to clean, stainless steel sample well with unit rated to IP65 as "dust tight" and protected against water jets.
-Battery percent level indicator with automatic shut-off (batteries included).
-Ideal for winemakers, brewers, syrup producers, food producers and many other applications.
-The conversion used is based on the ICUMSA Methods Book (International Commission for Uniform Methods of Sugar Analysis).
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan